Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF10BR
Mfr # CF10BR
Zoro # G508356170
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CF10BR
- Zoro # G508356170
- UPC # 4549557006807
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Type | Needle Roller |
Description
Standard Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5220-5DZ-01T)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-5/8)
- Iko Cam Followers & Track Rollers