Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Centralized Lubrication, #CFRU1302
Mfr # CFRU1302
Zoro # G908353526
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 90 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFRU1302
- Zoro # G908353526
- UPC # 4549557012891
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 90 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Centralized Lubrication Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Air Hose, 1/4" x 100, with ColorConnex (HFZ14100YW2-D)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SA)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (HCFLU209-28)
- LOCTITE Anti-Seize, 12 oz Spray Can, Nickel LB 8507(TM) NICKEL ANTI-SEIZE (1852753)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-7/8-X)
- Iko Cam Followers & Track Rollers