Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Centralized Lubrication, #CFRU1301
Mfr # CFRU1301
Zoro # G908353434
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 85 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFRU1301
- Zoro # G908353434
- UPC # 4549557012884
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 85 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Centralized Lubrication Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod (400508)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1110003.00)
- DYNORBITAL-SPIRIT Spirit, Random Orbtal Sander, 5" (59165)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (QC1052)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 3 In. (FCR-3)
- Iko Linear Bearings & Guides