Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Centralized Lubrication, #CFRU130
Mfr # CFRU130
Zoro # G508353414
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 80 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFRU130
- Zoro # G508353414
- UPC # 4549557012877
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 80 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Description
Centralized Lubrication Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 20 MFD, 440V, Oval (2MDZ2)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 7-3/8 In. L (M20-250-8-SS)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Female Brass (XIC1414FB6-B10-P)
- D&D Timing Belt, XL, 0.37 x 12in PL, T60 (120XL037)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- MCGILL CF Series, Cam Follower, #CFH1-1/4 (CFH1-1/4)
- Iko Linear Bearings & Guides