Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Centralized Lubrication, #CFRU1241
Mfr # CFRU1241
Zoro # G908353410
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 72 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFRU1241
- Zoro # G908353410
- UPC # 4549557012860
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Roller Style | Stud |
Stud Type | Standard |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Description
Centralized Lubrication Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-10-51)
- CONTINENTAL CONTITECH 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 1.25" (7520DLG)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (048T17D11009)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- Iko Cam Followers & Track Rollers