Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Centralized Lubrication, #CFFU16
Mfr # CFFU16
Zoro # G008353877
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 16 mm
- Roller Width 11 mm
- Stud Dia. 6 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFFU16
- Zoro # G008353877
- UPC # 4549557012600
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Stud Dia. | 6 mm |
Thread Size | M6-1 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Centralized Lubrication Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250490, Pressure Line, 10 micron, Outside-In (MF0060144)
- FAFNIR Ball Bearings, #9104PP (9104PP)
- SKF SKF 22234 CC W33, Spherical Roller Bearings (22234 CC W33)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- MCGILL CF Series, #CFE 3/4 SB (CFE 3/4 SB)
- Iko Cam Followers & Track Rollers