Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH9VB
Mfr # CRH9VB
Zoro # G308353850
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 9/16 in
- Roller Width 3/8 in
- Stud Dia. 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH9VB
- Zoro # G308353850
- UPC # 4549557022326
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 9/16 in |
Roller Width | 3/8 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE RBP173-3 Super Vee-Band (RBP173-3)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-75)
- DEWALT Heavy Duty Grease Coupler For Grease Guns, 3-Jaw, 1/8 in NPT, 3 Pack (DCGG5701-3)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- MCGILL Camrol Crowned Inch Cam Follower, CCF 4 SB (CCF 4 SB)
- Iko Linear Bearings & Guides