Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH9V
Mfr # CRH9V
Zoro # G908353588
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 9/16 in
- Roller Width 3/8 in
- Stud Dia. 6.35 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH9V
- Zoro # G908353588
- UPC # 4549557022319
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 9/16 in |
Roller Width | 3/8 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Replacement 17.9 CIR Hydraulic Auger Motor for SaltDogg® Spreader (CM034P)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- KOYO Ball Brg 53-100Mm (6206)
- ENERPAC 20 Ton, 175 In Stroke, Low Height Hydraulic Cylinder And Hand Pump Set (SCL201TB)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- Iko Cam Followers & Track Rollers