Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH81VB
Mfr # CRH81VB
Zoro # G008353808
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1/2 in
- Roller Width 3/8 in
- Stud Dia. 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH81VB
- Zoro # G008353808
- UPC # 4549557022272
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 3/8 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS (MSP-26-SS)
- DAYTON BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (3GXA9)
- TOMPKINS Hydraulic Fitting-Steel04MJ BULKHEAD UNION BRANCH TEE (2703-04-04-04)
- DANA U-JOINT KIT (1310/1350) GREASABLE (5-460X)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- MCGILL CF Series, Cam Follower, #CF1 SB 12 (CF1 SB 12)
- Iko Cam Followers & Track Rollers