Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH44VUU
Mfr # CRH44VUU
Zoro # G908356091
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 2-3/4 in
- Roller Width 1-1/2 in
- Stud Dia. 31.75 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH44VUU
- Zoro # G908356091
- UPC # 4549557023156
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-3/4 in |
Roller Width | 1-1/2 in |
Stud Dia. | 31.75 mm |
Thread Size | 1-1/4"-12 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-150 (236150)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 17 # of Teeth (40BS17H X 3/4)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-5/8-XB)
- Iko Cam Followers & Track Rollers