Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH44V
Mfr # CRH44V
Zoro # G908353533
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 2-3/4 in
- Roller Width 1-1/2 in
- Stud Dia. 31.75 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH44V
- Zoro # G908353533
- UPC # 4549557023118
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-3/4 in |
Roller Width | 1-1/2 in |
Stud Dia. | 31.75 mm |
Thread Size | 1-1/4"-12 |
Details
Roller Style | Stud |
Stud Type | Standard |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICON Icon 12477 Threaded Spin Weld Fitting - 1/2" FPT (12477)
- WESTWARD Grease Gun Filler Pump, 25 to 50 lb. (5NUD9)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60HD)
- TURTLE WAX Air Tool Oil, 4 oz. (53493)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Follower, Inch, #CR16VBUU (CR16VBUU)
- Iko Linear Bearings & Guides