Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH36VBUU
Mfr # CRH36VBUU
Zoro # G508356200
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 2-1/4 in
- Roller Width 1-1/4 in
- Stud Dia. 28.575 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH36VBUU
- Zoro # G508356200
- UPC # 4549557023033
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-1/4 in |
Roller Width | 1-1/4 in |
Stud Dia. | 28.575 mm |
Thread Size | 1-1/8"-12 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6201, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Open (6201)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6M)
- BANDO H Timing Belt, 270H050G (270H050G)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 12Teeth, LH, KWY, SS (HS812L)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/4 in Bore (4080110000)
- Iko Cam Followers & Track Rollers