Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH26VUU
Mfr # CRH26VUU
Zoro # G108356082
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-5/8 in
- Roller Width 7/8 in
- Stud Dia. 22.225 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH26VUU
- Zoro # G108356082
- UPC # 4549557022852
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-5/8 in |
Roller Width | 7/8 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Type | Needle Roller |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (4Z719)
- NTN Taper Roller Bearing Cup, 2 55/64in Bore (3820)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Inch, #CR16 (CR16)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-S (MCR-30-S)
- Iko Cam Followers & Track Rollers