Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH24VBUUR
Mfr # CRH24VBUUR
Zoro # G008355413
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1-1/2 in
- Roller Width 7/8 in
- Stud Dia. 22.225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH24VBUUR
- Zoro # G008355413
- UPC # 4549557022791
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/2 in |
Roller Width | 7/8 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932653Q, Pressure Line, 3 micron, Outside-In (MF0058752)
- SCHLAGE COMMERCIAL Bright Chrome Ring 36082625037 (36082625037)
- SPRAYON Anti-Seize, 16 oz, Brush Top Bottle, Grey (SC0620TB0)
- DDS Shaft Seal, 30 x 38 x 7 mm., TC, Nitrile Rubber (30387TC)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Followers, CF20BUU (CF20BUU)
- CARTER BEARINGS 1.75", Bronze Bushing Cam Follower (SFH-56-A)
- Iko Cam Followers & Track Rollers