Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH22VB
Mfr # CRH22VB
Zoro # G908353502
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1-3/8 in
- Roller Width 3/4 in
- Stud Dia. 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH22VB
- Zoro # G908353502
- UPC # 4549557022722
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-3/8 in |
Roller Width | 3/4 in |
Stud Dia. | 19.05 mm |
Thread Size | 3/4"-16 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 1/2inx200ft 5000PSI (HP1125-4-200)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25" OD (AK3278)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 1 gal. (10001)
- MARVEL 32 Oz. Pneumatic Air Tool Oil (MM85R1)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- SMITH BEARING Track Roller, Yoke, Dia 1-3/4 In., V-Groove (VYR-6-1/2)
- Iko Linear Bearings & Guides