Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH20VB
Mfr # CRH20VB
Zoro # G908353540
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1-1/4 in
- Roller Width 3/4 in
- Stud Dia. 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH20VB
- Zoro # G908353540
- UPC # 4549557022678
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/4 in |
Roller Width | 3/4 in |
Stud Dia. | 19.05 mm |
Thread Size | 3/4"-16 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Alpha Series, A412PS (A412PS)
- HONEYWELL V8043D1239 24V 1/2" Inv. Flare (V8043D1239)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 1/2 in NPT/BSPP-G, 88 SCFM Flo (R16-04R)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- MCGILL Camrol Crowned Metric Cam Follower, MCF 30 SB (MCF 30 SB)
- Iko Cam Followers & Track Rollers