Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH18VB
Mfr # CRH18VB
Zoro # G008353556
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1-1/8 in
- Roller Width 5/8 in
- Stud Dia. 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRH18VB
- Zoro # G008353556
- UPC # 4549557022623
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/8 in |
Roller Width | 5/8 in |
Stud Dia. | 15.875 mm |
Thread Size | 5/8"-18 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Taper Lock Bushing, TL3525, 1-7/8 (TL3525-1-7/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces CARQUEST 84857, Pressure Line, 3 micron (ZX-84857)
- COILHOSE PNEUMATICS Regulator W/Gauge 3/8" (CO 8803G)
- WD-40 3-In-1 Silicone Oil 4Oz (120008)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/2-XBE)
- Iko Linear Bearings & Guides