Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH14VB
Mfr # CRH14VB
Zoro # G108353449
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 7/8 in
- Roller Width 1/2 in
- Stud Dia. 11.112 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH14VB
- Zoro # G108353449
- UPC # 4549557022524
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 7/8 in |
Roller Width | 1/2 in |
Stud Dia. | 11.112 mm |
Thread Size | 7/16"-20 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Valve breather caps, SFV.3/8 NPT 100mb (SFV. (inch sizes))
- DAYTON Mtr, Cap St, 1 HP, 1725,115/208-230, 56Z, ODP (5BE58)
- EQUAL-I-ZER Equal-i-zer 91-00-4250 High Performance Lubricant - 4 oz. (91-00-4250)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40ASK1CL)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- BEARINGS LTD TRITAN Cam Follower, Sealed, Hex Head, 5/8inL Stud, 0.375inW Roller, 0.5in Roller Dia. (CF-1/2-SB)
- Iko Linear Bearings & Guides