Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH12V
Mfr # CRH12V
Zoro # G108353609
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 3/4 in
- Roller Width 1/2 in
- Stud Dia. 11.112 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRH12V
- Zoro # G108353609
- UPC # 4549557022463
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3/4 in |
Roller Width | 1/2 in |
Stud Dia. | 11.112 mm |
Thread Size | 7/16"-20 |
Details
Roller Style | Stud |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.55 inch OD (2AK25x7/8)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- MERIT Mounted Points1-1/2 x 1/4 In. Pink W235 (69078645343)
- AIRSEPT Compressor Guard Ultimate Assortment (67679)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/4-XBC)
- Iko Linear Bearings & Guides