Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH101VB
Mfr # CRH101VB
Zoro # G508356248
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 5/8 in
- Roller Width 7/16 in
- Stud Dia. 7.938 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRH101VB
- Zoro # G508356248
- UPC # 4549557022371
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 7/16 in |
Stud Dia. | 7.938 mm |
Thread Size | 5/16"-24 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX SLB24, 24 in. (609, 6 mm), 4 lbs (1, 8 kg), Round Steel Lever Bar (SLB24)
- MAIN FILTER Hydraulic Filter, replaces CINCINNATI 52559351, Return Line, 10 micron, Outside-In (MF0064538)
- DYNABRADE Dynabelter Contact Arm Assembly (11684)
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- MCGILL MCF Series, Metric Cam Follower, #MCFR47X (MCFR47X)
- Iko Cam Followers & Track Rollers