Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH101V
Mfr # CRH101V
Zoro # G308353843
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 5/8 in
- Roller Width 7/16 in
- Stud Dia. 7.938 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRH101V
- Zoro # G308353843
- UPC # 4549557022364
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 7/16 in |
Stud Dia. | 7.938 mm |
Thread Size | 5/16"-24 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Double Row Ball Bearings (5205 CFFG)
- DAYTON C55 V-Belt, 59" Outside Length, 7/8" Top Width, 1 Ribs (4FJ15)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1616 OH)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5075-0A150)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- Iko Linear Bearings & Guides