Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE8UU
Mfr # CRE8UU
Zoro # G308355458
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1/2 in
- Roller Width 1-11/32 in
- Stud Dia. 6.35 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE8UU
- Zoro # G308355458
- UPC # 4549557021442
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 1-11/32 in |
Stud Dia. | 6.35 mm |
Thread Size | #10-32 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C255 V-Belt, 257" Outside Length, 7/8" Top Width, 1 Ribs (4FJ04)
- GATES PowerGrip GT4 Belts - 8M and 14M, 600-8MGT-20 (600-8MGT-20)
- SMC Bulkhead Union, 6mm, TubexTube (KQ2E06-00A)
- MRC Double Row Ball Brgs, #5308 (5308)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- MCGILL CAMROL CFH Cylindrical OD Cam Follower With LUBRI-DISC Seal, 3/4 in x 1/2 in W Roller (2060512000)
- Iko Linear Bearings & Guides