Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE81VUU
Mfr # CRE81VUU
Zoro # G908355629
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1/2 in
- Roller Width 3/8 in
- Stud Dia. 6.35 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRE81VUU
- Zoro # G908355629
- UPC # 4549557021534
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 3/8 in |
Stud Dia. | 6.35 mm |
Thread Size | #10-32 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Eccentric Collar Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRTEC LUBE-SHUTTLE HIGH TEMP GRSE (14.11OZ tube) (158400)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (GPL-226)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- MCGILL CF Series, Cam Follower, #CFE1/2SB (CFE1/2SB)
- Iko Linear Bearings & Guides