Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE81UU
Mfr # CRE81UU
Zoro # G908355421
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1/2 in
- Roller Width 3/8 in
- Stud Dia. 6.35 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRE81UU
- Zoro # G908355421
- UPC # 4549557021503
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 3/8 in |
Stud Dia. | 6.35 mm |
Thread Size | #10-32 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 1/4 x 1/8 In (88953-04-02)
- SPEEDAIRE Rod Clevis, For 1-1/8 In Bore, Alum (5VNY1)
- MARATHON MOTORS Brake Motor, TENV, 3 HP, 182TC, 230/460 (182TTTL7034)
- DEVILBISS Hgh Flow Quick Disconnect Stem, 1/4"NPT M (240015)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 20mm Bore, 52mm OD, 24mm W (NUTR2052)
- Iko Linear Bearings & Guides