Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE81BUU
Mfr # CRE81BUU
Zoro # G508355784
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1/2 in
- Roller Width 3/8 in
- Stud Dia. 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE81BUU
- Zoro # G508355784
- UPC # 4549557021497
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 3/8 in |
Stud Dia. | 6.35 mm |
Thread Size | #10-32 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Description
Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-12X2-BL (PUN-12X2-BL)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, Steel (1L710)
- WEATHERHEAD Compression Union 1/4In, 0062X04 (62X4)
- BALDOR-RELIANCE Jet Pump Motor, 1-1/2 HP, 3450 rpm, 3-Phase (EJM3550)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-3/8-BC (CR-1-3/8-BC)
- Iko Linear Bearings & Guides