Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE48VUU
Mfr # CRE48VUU
Zoro # G308355687
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 3 in
- Roller Width 1-1/4 in
- Stud Dia. 31.75 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE48VUU
- Zoro # G308355687
- UPC # 4549557022258
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1-1/4 in |
Stud Dia. | 31.75 mm |
Thread Size | 1-1/4"-12 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Eccentric Collar Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 151 in. OC (B148K)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 30 # of Teeth (40BS30H X 1)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR (4604-20-16)
- TIMKEN Tapered Roller Bearing Cup (572)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/8-X)
- Iko Cam Followers & Track Rollers