Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE32
Mfr # CRE32
Zoro # G008355390
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 2 in
- Roller Width 1-1/4 in
- Stud Dia. 30.15 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE32
- Zoro # G008355390
- UPC # 4549557022166
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1-1/4 in |
Stud Dia. | 30.15 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5612)
- PREVOST 1/4" FNPT Steel Industrial Plug (IRP 066201)
- CHICAGO PNEUMATIC Air Hammer, Standard Duty (8941071110)
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- Iko Linear Bearings & Guides