Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE30
Mfr # CRE30
Zoro # G808355392
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-7/8 in
- Stud Dia. 25.4 mm
- Stud Type Standard with Eccentric Bushing
- Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE30
- Zoro # G808355392
- UPC # 4549557022135
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-7/8 in |
Stud Dia. | 25.4 mm |
Thread Size | 3/4"-16 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E693)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB42 (D60CTB42)
- BELIMO Tr24-3 Us 24V Rotary Actuator (TR24-3)
- DAYTON Gearbelt, H, 60 Teeth, Length 30.0 In (1DHT1)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Inch, #CR16VBUU (CR16VBUU)
- MCGILL CF Series, Cam Follower, #CF2SB 23 (CF2SB 23)
- Iko Cam Followers & Track Rollers