Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE28UUR
Mfr # CRE28UUR
Zoro # G308355328
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-3/4 in
- Stud Dia. 25.4 mm
- Stud Type Standard with Eccentric Bushing
- Bearing Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRE28UUR
- Zoro # G308355328
- UPC # 4549557022128
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-3/4 in |
Stud Dia. | 25.4 mm |
Thread Size | 3/4"-16 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Type | Needle Roller |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 5/8In O-Ring To 1/2In Tube (C5515X8X10)
- TRIM Coolant, 5 gal, Bucket (C270/5)
- MTK Thrust Ball Bearing, 120mm Bore, 155mm (51124)
- DODGE P2B-GTAH-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875" Bore Dia. (129179)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Inch, #CR16VBUU (CR16VBUU)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- OSBORN LOAD RUNNER IDLER ROLLER CAM FOLLOWER (FLR-2 1/4 95498)
- Iko Cam Followers & Track Rollers