Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE26
Mfr # CRE26
Zoro # G608355356
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-5/8 in
- Roller Width 7/8 in
- Stud Dia. 22.225 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE26
- Zoro # G608355356
- UPC # 4549557022067
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-5/8 in |
Roller Width | 7/8 in |
Stud Dia. | 22.225 mm |
Thread Size | 5/8"-18 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green (LP1425AFZ)
- ARROW PNEUMATICS F505-08Fw Coalescer (F505-08FW)
- D&D 89" Outside Length, 2/3" Top Width, 1 Ribs (B86/5L890)
- MTK Thrust Ball Bearing, 120mm Bore, 155mm (51124)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/2 (CYR1-1/2)
- Iko Cam Followers & Track Rollers