Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE20VBUU
Mfr # CRE20VBUU
Zoro # G108355771
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1-1/4 in
- Roller Width 3/4 in
- Stud Dia. 17.45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE20VBUU
- Zoro # G108355771
- UPC # 4549557021947
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/4 in |
Roller Width | 3/4 in |
Stud Dia. | 17.45 mm |
Thread Size | 1/2"-20 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Type | Needle Roller |
Description
Eccentric Collar Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 55 x 1190mm PL, T85 (1190-14M-55)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524411000)
- FAFNIR Single Row Angular Contact Ball Bearing, #7203W (7203W)
- DIXON BossClamp4Bolt, 4IR, 2.5", 3-4/64"-3-32/64" (350)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-7/8)
- Iko Cam Followers & Track Rollers