Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE20UU
Mfr # CRE20UU
Zoro # G508355685
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-1/4 in
- Roller Width 3/4 in
- Stud Dia. 17.45 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE20UU
- Zoro # G508355685
- UPC # 4549557021923
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/4 in |
Roller Width | 3/4 in |
Stud Dia. | 17.45 mm |
Thread Size | 1/2"-20 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- DODGE AK27 X 5/8 Sheave (AK27 X5/8)
- NTN Ball Insert Bearing, 55 Mm Id X 100 Mm Od X 556 Mm W Set Screw (UC211)
- MITSUBOSHI V-Ribbed - J Series 25'' Long x 10 Ribs Wide (250J10)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Inch, #CR16VBUU (CR16VBUU)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- Iko Cam Followers & Track Rollers