Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE16V
Mfr # CRE16V
Zoro # G908355483
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1 in
- Roller Width 5/8 in
- Stud Dia. 15.875 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE16V
- Zoro # G908355483
- UPC # 4549557021848
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 15.875 mm |
Thread Size | 7/16"-20 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Bearing Type | Needle Roller |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0884-062)
- PIX Belt, SPZ, 10 x 2360mm LP (SPZ2360)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 13.95 inch OD (5B136SF)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7045 56 14)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-1/2-XB)
- Iko Cam Followers & Track Rollers