Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE16BUUR
Mfr # CRE16BUUR
Zoro # G908355339
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1 in
- Roller Width 5/8 in
- Stud Dia. 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE16BUUR
- Zoro # G908355339
- UPC # 4549557021817
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 15.875 mm |
Thread Size | 7/16"-20 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Foot Bracket, 20mm Bore (NCG-L020)
- DONALDSON Clamp, T-Bolt (P148350)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- DAYTON DC Gearmotor, 228.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 90V DC Voltage (1LRB1)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/8)
- Iko Cam Followers & Track Rollers