Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE14VUU
Mfr # CRE14VUU
Zoro # G908355667
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 7/8 in
- Roller Width 1/2 in
- Stud Dia. 12.7 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE14VUU
- Zoro # G908355667
- UPC # 4549557021787
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 7/8 in |
Roller Width | 1/2 in |
Stud Dia. | 12.7 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Eccentric Collar Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 3/8, Brass/Steel (30E729)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75XTE024AA)
- HERITAGE Grease Fitting, M6mm, x1 CS Z3 (H213014Z3)
- DAYTON 1F576 Flange Mount Bearing (2 Bolt) (1F576)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NATV17-PP-A)
- Iko Linear Bearings & Guides