Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE14VBUU
Mfr # CRE14VBUU
Zoro # G508355760
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 7/8 in
- Roller Width 1/2 in
- Stud Dia. 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE14VBUU
- Zoro # G508355760
- UPC # 4549557021770
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 7/8 in |
Roller Width | 1/2 in |
Stud Dia. | 12.7 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Description
Eccentric Collar Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90/180VDC, 1.2A (125D-12C-2A)
- LINCOLN Filler Nipple, 1/8 MNPT (G907)
- ZORO SELECT Service Kit For 617 .44 Stroke (SK61744)
- SPEEDAIRE Portable Electric Air Compressor, 115VAC (45PL19)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- Iko Linear Bearings & Guides