Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Eccentric, #CRE14UU
Mfr # CRE14UU
Zoro # G908355551
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 7/8 in
- Roller Width 1/2 in
- Stud Dia. 12.7 mm
- Stud Type Standard with Eccentric Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRE14UU
- Zoro # G908355551
- UPC # 4549557021756
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 7/8 in |
Roller Width | 1/2 in |
Stud Dia. | 12.7 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Stud Type | Standard with Eccentric Bushing |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 20 x 750mm PL, T150 (750-5M-20)
- GAST Muffler 6Am/8Am/2567/3040 Sp Ac990 (AC990)
- GATES Poly Chain GT Carbon Belts, 14MGT-2100-20 (14MGT-2100-20)
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 90V DC Voltage (4Z133)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- INA Yoke Track Roller, Size 47, Bore 17 mm (LR203-2RSR)
- Iko Linear Bearings & Guides