Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR8VBSR
Mfr # CR8VBSR
Zoro # G008356236
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1/2 in
- Roller Width 11/32 in
- Stud Dia. 4.826 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR8VBSR
- Zoro # G008356236
- UPC # 4549557077180
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 11/32 in |
Stud Dia. | 4.826 mm |
Thread Size | #10-32 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 80°C |
Roller Type | Hex Socket Head |
Description
Series Cam Follower with ThrustDisk Seals, Full Complement, High Carbon Steel, Crowned Outer Ring, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X062KW)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2" (7S112)
- BESTORQ Aftermarket INNES 20521190 Replacement Belt, C115 (C115)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor (C2002)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Inch, #CR14 (CR14)
- MCGILL CF Series, Cam Follower (CFH1/2SB)
- Iko Linear Bearings & Guides