Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR8VBR
Mfr # CR8VBR
Zoro # G108353388
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1/2 in
- Roller Width 1-11/32 in
- Stud Dia. 4.826 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR8VBR
- Zoro # G108353388
- UPC # 4549557013683
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 1-11/32 in |
Stud Dia. | 4.826 mm |
Thread Size | #10-32 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-43)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- D&D 119" Outside Length, 1/2" Top Width, 1 Ribs (4LK1190)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11N, Neoprene (11N)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.7500in. dia. (DYR-1-3/4)
- Iko Cam Followers & Track Rollers