Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR8UU
Mfr # CR8UU
Zoro # G908356190
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1/2 in
- Roller Width 1-11/32 in
- Stud Dia. 4.826 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR8UU
- Zoro # G908356190
- UPC # 4549557013645
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 1-11/32 in |
Stud Dia. | 4.826 mm |
Thread Size | #10-32 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Element, 5Micrn, 200SCFM, ForAMJ3000 (AMJ-EL3000)
- FOSTER Industrial Intrchnge, Brass/Stl, Series 3 (SB7-3)
- CAMPBELL HAUSFELD BK 1/4X1/4(M) IND PLUG (BC246800AV)
- SMC 8mm 20mm Guided Slide Cylinder (MXQ8-20AS)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- CARTER BEARINGS .875", Needle Yoke Roller, Sealed (YNB-28-S)
- Iko Linear Bearings & Guides