Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR81VBUUR
Mfr # CR81VBUUR
Zoro # G608353857
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1/2 in
- Roller Width 3/8 in
- Stud Dia. 4.826 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR81VBUUR
- Zoro # G608353857
- UPC # 4549557013867
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 3/8 in |
Stud Dia. | 4.826 mm |
Thread Size | #10-32 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Fitting QSSF-1/8-1/4-U (QSSF-1/8-1/4-U)
- THOMSON Plain Bushing Bearing, Closed, ID 2.000 In (FNYBU32L)
- POWERDRIVE Split Taper Bushing, Series P1, 1 In (P1 X 1)
- NTN Radial Bearing, Double Seal, 35mm Bore (6307LLUC3/L627)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- RBC Cam Followers And Yoke Rollers (S40 LW)
- Iko Cam Followers & Track Rollers