Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR81VBUU
Mfr # CR81VBUU
Zoro # G108353586
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1/2 in
- Roller Width 3/8 in
- Stud Dia. 4.826 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR81VBUU
- Zoro # G108353586
- UPC # 4549557013850
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 3/8 in |
Stud Dia. | 4.826 mm |
Thread Size | #10-32 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V1250 V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (13V751)
- DAYTON 5VX1600 Cogged V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (2L456)
- CLIMAX METAL PRODUCTS 9mm ID Split With Relief Cut Metric Clamp Collar, Stl, Bo (M1C-09)
- AKG Oil Cooler, Mobile, 8-80 GPM, 48 HP Removal (C-48)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- Iko Linear Bearings & Guides