Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR36VR
Mfr # CR36VR
Zoro # G008353686
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 2-1/4 in
- Roller Width 1-1/4 in
- Stud Dia. 22.225 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR36VR
- Zoro # G008353686
- UPC # 4549557016110
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-1/4 in |
Roller Width | 1-1/4 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- TRITAN Pillow Block Unit, Pressed Steel, Insert, Eccentric Locking Collar, 1-in. Bore, 1.1250 Bore Center H (SBPP205-16)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (670040040)
- PREVOST Industrial Safety Coupler, 1/4" FNPT (ISI 061201)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- MCGILL CF Series, Cam Follower, #CFH1-1/4 (CFH1-1/4)
- Iko Cam Followers & Track Rollers