Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR36VBUU
Mfr # CR36VBUU
Zoro # G108353517
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 2-1/4 in
- Roller Width 1-1/4 in
- Stud Dia. 22.225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR36VBUU
- Zoro # G108353517
- UPC # 4549557016097
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-1/4 in |
Roller Width | 1-1/4 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1725rpm (056C17W15326)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFUX-1M)
- ENERPAC P801, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 250 in3 Usable Oil (P801)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-XBE)
- Iko Cam Followers & Track Rollers