Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR36UU
Mfr # CR36UU
Zoro # G108356136
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 2-1/4 in
- Roller Width 1-1/4 in
- Stud Dia. 22.225 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR36UU
- Zoro # G108356136
- UPC # 4549557016042
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-1/4 in |
Roller Width | 1-1/4 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Stud Type | Standard |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF RTE48D25B, Pressure Line, 25 micron (ZX-RTE48D25B)
- PLEWS-EDELMANN 32 oz Hydraulic StopLeak (107860)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-33-G)
- HOMECARE PRODUCTS 122253 5W-40 Turbo Diesel Oil Bottles, 1 qt., 6PK (HO3618960)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- RBC Cam Followers And Yoke Rollers (S28SW)
- Iko Cam Followers & Track Rollers