Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR36R
Mfr # CR36R
Zoro # G008355512
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 2-1/4 in
- Roller Width 1-1/4 in
- Stud Dia. 22.225 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR36R
- Zoro # G008355512
- UPC # 4549557016035
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2-1/4 in |
Roller Width | 1-1/4 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14)
- GATES MegaCrimp Couplings (6G-6FJX90L)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- MCGILL MCF Series, Metric Cam Follower, #MCFR52SB (MCFR52SB)
- Iko Cam Followers & Track Rollers