Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR32VUUR
Mfr # CR32VUUR
Zoro # G508353766
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 2 in
- Roller Width 1-1/4 in
- Stud Dia. 22.225 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR32VUUR
- Zoro # G508353766
- UPC # 4549557015977
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1-1/4 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Stud Type | Standard |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Air Comp. Oil Ac-0, 5 Gal Pail, Iso-32 Air Compressor Fluid For Rotary Screw Type (L0704-060)
- FESTO Multi-Pin Plug Socket NECA-S1G9-P9-MP1 (NECA-S1G9-P9-MP1)
- GATES Polyflex Belts, 11M875 (11M875)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- TRITAN Yoke Roller, Flat Head, 3/4" L (CYR 3/4S)
- Iko Cam Followers & Track Rollers