Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR32VR
Mfr # CR32VR
Zoro # G508353841
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 2 in
- Roller Width 1-1/4 in
- Stud Dia. 22.225 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR32VR
- Zoro # G508353841
- UPC # 4549557015953
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1-1/4 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (AK26X5/8)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- TOMPKINS Hydraulic Fitting-Steel20FORFS TUBE NUT (FF0318-20)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Followers, CF18BUU (CF18BUU)
- NTN NTN KR16XLL, Flat Cam Follower 16 Mm Od 12 Mm Roller W 6 Mm Stud Dia 16 Mm Stud Len (KR16XLL)
- Iko Linear Bearings & Guides