Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR32VB
Mfr # CR32VB
Zoro # G308355618
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 2 in
- Roller Width 1-1/4 in
- Stud Dia. 22.225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR32VB
- Zoro # G308355618
- UPC # 4549557015915
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1-1/4 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Industrial Plug, 1/4" FPT, SS303 (11-3S/S)
- FESTO Push-In L-Fitting QSML-M7-6 (QSML-M7-6)
- FOSTER Manual Sockets, ARO 210 Series, 1/4" (210M-3603)
- TOLSEN 5pcs Air Hose Fittings 1/4inch Quick Connect Coupler Connector Plugs (72601)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Followers, CF20BUU (CF20BUU)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-4-X)
- Iko Cam Followers & Track Rollers