Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR32UUR
Mfr # CR32UUR
Zoro # G908355407
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 2 in
- Roller Width 1-1/4 in
- Stud Dia. 22.225 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR32UUR
- Zoro # G908355407
- UPC # 4549557015892
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1-1/4 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (71-3C16-16EF)
- IDEAL Anti-Oxidant, 8 oz Brush Cap (30-031)
- PARKER 1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke (1.50DSR06.00)
- SPEEDAIRE Gas Air Compressor, 9.0 HP, 17.5 CFM Max (AS2-PH08-08G)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1/2-B)
- Iko Linear Bearings & Guides